
Undercutting End Mill - 300°, 0.3934"
Mfr # 990625-C3
Zoro # G7108327
product price: $189.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.7500" (2-3/4)
Number of Flutes
4
Length of Cut
0.3660"
Finish - Machining
AlTiN
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990625-C3
Zoro #
G7108327
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.7500" (2-3/4)
Length of Cut
0.3660"
Shank Dia.
7/16"
Milling Dia.
0.3934"
Neck Dia.
0.1810"
Neck Length
0.3120" (5/16)
Radius
0.1967"
Cutter Dia.
0.3934"
Shank Diameter
0.4375" (7/16)
Details
Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
300
SAE or Metric
SAE
Overall Reach
0.6790"
Coating
C3
Description
0.3934" Cutter DIA x 0.3120" (5/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.