Zoro Homepage

Undercutting End Mill - 300°, 0.5000" (1/2)

  • Mfr # 952332

  • Zoro # G7125109


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.4660"
Neck Length
2.0000" (2)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
952332
Zoro #
G7125109
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.0000" (4)
Length of Cut
0.4660"
Neck Length
2.0000" (2)
Milling Dia.
1/2"
Shank Dia.
1/2"
Neck Dia.
0.2300"
Radius
0.2500" (1/4)
Cutter Dia.
0.5000" (1/2)
Shank Diameter
0.5000" (1/2)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Wrap Angle
300
Coating
UN
Overall Reach
2.4670"
SAE or Metric
SAE

Description

0.5000" (1/2) Cutter DIA x 2.0000" (2) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.