
Undercutting End Mill - 300°, 0.7500" (3/4)
Mfr # 979248-C3
Zoro # G7121268
product price: $490.99
/ea
Free Shipping & Returns
Key Features
Overall Length
6.0000" (6)
Number of Flutes
4
Length of Cut
0.6990"
Neck Dia.
0.3550"
Single End/Double End
Single End
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
979248-C3
Zoro #
G7121268
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
6.0000" (6)
Length of Cut
0.6990"
Neck Dia.
0.3550"
Shank Dia.
3/4"
Neck Length
2.0000" (2)
Milling Dia.
3/4"
Radius
0.3750" (3/8)
Shank Diameter
0.7500" (3/4)
Cutter Dia.
0.7500" (3/4)
Details
Number of Flutes
4
Single End/Double End
Single End
Finish - Machining
AlTiN
Material - Machining
Carbide
Coolant Through
N
Coating
C3
Chip-Breaker
N
Overall Reach
2.7000"
SAE or Metric
SAE
Wrap Angle
300
Weldon Flat
N
Center Cutting
N
Description
0.7500" (3/4) Cutter DIA x 2.0000" (2) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.