Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300 Degree, 0.0938

  • Mfr # 926893

  • Zoro # G7146179


product price: $62.69
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Length of Cut
0.0868"
Milling Dia.
0.0938"
Shank Dia.
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926893
Zoro #
G7146179
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0868"
Milling Dia.
0.0938"
Shank Dia.
1/8"
Neck Dia.
0.0380"
Neck Length
0.1560" (5/32)
Radius
0.0469" (3/64)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.0938"

Details

Number of Flutes
2
Finish - Machining
Uncoated
Material - Machining
Carbide
Coating
UN
Overall Reach
0.2430"
SAE or Metric
SAE
Wrap Angle
300

Description

0.0938" Cutter DIA x 0.1560" (5/32) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.