Zoro Homepage

Undercutting End Mill - 300 Degree, 0.1250 1/8

  • Mfr # 943608

  • Zoro # G7121295


product price: $47.29
/ea

Key Features

Overall Length
1.5000" (1-1/2)
Number of Flutes
4
Length of Cut
0.1160"
Neck Length
0.0470" (3/64)
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943608
Zoro #
G7121295
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.1160"
Neck Length
0.0470" (3/64)
Milling Dia.
1/8"
Neck Dia.
0.0530"
Shank Dia.
1/8"
Radius
0.0625" (1/16)
Shank Diameter
0.1250" (1/8)
Cutter Dia.
0.1250" (1/8)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Overall Reach
0.1640"
SAE or Metric
SAE
Coating
UN
Wrap Angle
300

Description

0.1250" (1/8) Cutter DIA x 0.0470" (3/64) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.