Zoro Homepage

Undercutting End Mill - 300 Degree, 0.1875 3/16

  • Mfr # 834612

  • Zoro # G7118915


product price: $94.15
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Length
0.8750" (7/8)
Milling Dia.
3/16"
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
834612
Zoro #
G7118915
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.1740"
Neck Length
0.8750" (7/8)
Milling Dia.
3/16"
Shank Dia.
3/16"
Neck Dia.
0.0820"
Radius
0.0938"
Shank Diameter
0.1875" (3/16)
Cutter Dia.
0.1875" (3/16)

Details

Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Single End/Double End
Single End
Coolant Through
N
Chip-Breaker
N
Overall Reach
1.0490"
Center Cutting
N
Weldon Flat
N
Coating
UN
Wrap Angle
300
SAE or Metric
SAE

Description

0.1875" (3/16) Cutter DIA x 0.8750" (7/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.