Zoro Homepage

Undercutting End Mill - 300 Degree, 0.2500 1/4

  • Mfr # 979216-C3

  • Zoro # G7133457


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Neck Length
0.6250" (5/8)
Finish - Machining
AlTiN
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979216-C3
Zoro #
G7133457
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.5000" (2-1/2)
Length of Cut
0.2330"
Neck Length
0.6250" (5/8)
Milling Dia.
1/4"
Neck Dia.
0.1120"
Shank Dia.
1/4"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)

Details

Number of Flutes
4
Finish - Machining
AlTiN
Material - Machining
Carbide
Wrap Angle
300
Coating
C3
SAE or Metric
SAE
Overall Reach
0.8580"

Description

0.2500" (1/4) Cutter DIA x 0.6250" (5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.