
Undercutting End Mill - 300 Degree, 0.2500 1/4
Mfr # 984016
Zoro # G7133999
product price: $93.65
/ea
Free Shipping & Returns
Key Features
Overall Length
2.5000" (2-1/2)
Number of Flutes
4
Length of Cut
0.2330"
Neck Dia.
0.1120"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
984016
Zoro #
G7133999
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.5000" (2-1/2)
Length of Cut
0.2330"
Neck Dia.
0.1120"
Shank Dia.
1/4"
Neck Length
0.3750" (3/8)
Milling Dia.
1/4"
Radius
0.1250" (1/8)
Shank Diameter
0.2500" (1/4)
Cutter Dia.
0.2500" (1/4)
Details
Number of Flutes
4
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Coating
UN
SAE or Metric
SAE
Overall Reach
0.6080"
Description
0.2500" (1/4) Cutter DIA x 0.3750" (3/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.