
Undercutting End Mill - 300 Degree, 0.3750 3/8
Mfr # 952324
Zoro # G7111355
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Overall Length
4.0000" (4)
Number of Flutes
4
Length of Cut
0.3490"
Material - Machining
Carbide
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
952324
Zoro #
G7111355
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.3490"
Neck Length
1.5000" (1-1/2)
Neck Dia.
0.1720" (11/64)
Milling Dia.
3/8"
Shank Dia.
3/8"
Radius
0.1875" (3/16)
Cutter Dia.
0.3750" (3/8)
Shank Diameter
0.3750" (3/8)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
SAE or Metric
SAE
Overall Reach
1.8500"
Wrap Angle
300
Description
0.3750" (3/8) Cutter DIA x 1.5000" (1-1/2) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.