
Undercutting End Mill - 300 Degree, 0.3934
Mfr # 990625
Zoro # G7127814
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2.7500" (2-3/4)
Number of Flutes
4
Length of Cut
0.3660"
Shank Dia.
7/16"
Material - Machining
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
990625
Zoro #
G7127814
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2.7500" (2-3/4)
Length of Cut
0.3660"
Shank Dia.
7/16"
Milling Dia.
0.3934"
Neck Length
0.3120" (5/16)
Neck Dia.
0.1810"
Radius
0.1967"
Cutter Dia.
0.3934"
Shank Diameter
0.4375" (7/16)
Details
Number of Flutes
4
Material - Machining
Carbide
Finish - Machining
Uncoated
Coating
UN
Overall Reach
0.6790"
SAE or Metric
SAE
Wrap Angle
300
Description
0.3934" Cutter DIA x 0.3120" (5/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.