Zoro Homepage

Undercutting End Mill - 300 Degree

  • Mfr # 766693

  • Zoro # G904195786


product price: $61.25
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Finish
UN
Length of Cut
0.0868"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766693
Zoro #
G904195786
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0868"
Neck Dia.
0.0380"
Milling Dia.
0.0938"
Neck Length
0.3750" (3/8)
Shank Dia.
0.1250" (1/8)
Radius
0.0469" (3/64)

Details

Measurement System
Inch
Number of Flutes
2
Finish
UN
Wrap Angle
300
Overall Reach
0.4620"

Description

0.0938" Cutter DIA x 0.3750" (3/8) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.