Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300 Degree

  • Mfr # 767862-C3

  • Zoro # G604195987


product price: $74.39
/ea

Key Features

Measurement System
Inch
Overall Length
1.5000" (1-1/2)
Number of Flutes
2
Finish
C3
Length of Cut
0.0578"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
767862-C3
Zoro #
G604195987
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1.5000" (1-1/2)
Length of Cut
0.0578"
Neck Dia.
0.0240" (.6 mm)
Neck Length
0.2500" (1/4)
Milling Dia.
0.0625" (1/16)
Shank Dia.
0.1250" (1/8)
Radius
0.0312" (1/32)

Details

Measurement System
Inch
Number of Flutes
2
Finish
C3
Overall Reach
0.3080"
Wrap Angle
300

Description

0.0625" (1/16) Cutter DIA x 0.2500" (1/4) Neck Length x 300° Carbide Undercutting End Mill, 2 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.