Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300 Degree

  • Mfr # 877912

  • Zoro # G904195984


product price: $99.69
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3.0000" (3)
Number of Flutes
4
Length of Cut
0.1740"
Milling Dia.
0.1875" (3/16)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
877912
Zoro #
G904195984
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3.0000" (3)
Length of Cut
0.1740"
Milling Dia.
0.1875" (3/16)
Neck Length
1.2500" (1-1/4)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0820"
Radius
0.0938"

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Wrap Angle
300
Overall Reach
1.4240"

Description

0.1875" (3/16) Cutter DIA x 1.2500" (1-1/4) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.