Zoro Homepage

Undercutting End Mill - 300 Degree

  • Mfr # 933012

  • Zoro # G804196012


product price: $67.45
/ea

Key Features

Measurement System
Inch
Overall Length
2.0000" (2)
Number of Flutes
4
Finish
UN
Length of Cut
0.1740"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
933012
Zoro #
G804196012
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.0000" (2)
Length of Cut
0.1740"
Milling Dia.
0.1875" (3/16)
Neck Length
0.1870" (3/16)
Shank Dia.
0.1875" (3/16)
Neck Dia.
0.0820"
Radius
0.0938"

Details

Measurement System
Inch
Number of Flutes
4
Finish
UN
Overall Reach
0.3610"
Wrap Angle
300

Description

0.1875" (3/16) Cutter DIA x 0.1870" (3/16) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.