Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Undercutting End Mill - 300 Degree

  • Mfr # 979240-C3

  • Zoro # G501020894


product price: $359.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Neck Length
1.6250" (1-5/8)
Shank Dia.
0.6250" (5/8)
Overall Reach
2.2080"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
979240-C3
Zoro #
G501020894
UPC #
-
Country of Origin
United States

Dimensions

Cutting Dia.
0.6250" (5/8)
Overall Length
4.0000" (4)
Neck Length
1.6250" (1-5/8)
Shank Dia.
0.6250" (5/8)
Radius
0.3120" (5/16)
Neck Dia.
0.2920"
Length of Cut
0.5830"

Details

Overall Reach
2.2080"
Coating
C3
SAE or Metric
SAE
Wrap Angle
300
Number of Flutes
4

Description

0.6250" (5/8) Cutter DIA x 1.6250" (1-5/8) Neck Length x 300° Carbide Undercutting End Mill, 4 Flutes, AlTiN Coated

Restrictions

WARNING: This product can expose you to chemicals including Cobalt metal powder, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.