
Undercutting End Mill - 300 Reduced Shank, 0.5000" (1/2), Overall Length: 4"
Mfr # 947432
Zoro # G7101467
product price: $365.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4.0000" (4)
Number of Flutes
6
Length of Cut
0.4720"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
947432
Zoro #
G7101467
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.4720"
Shank Dia.
0.1875" (3/16)
Milling Dia.
0.5000" (1/2)
Radius
0.2500" (1/4)
Details
Measurement System
Inch
Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Description
0.5000" (1/2) Cutter DIA x 300° Carbide Reduce Shank Undercut End Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.