
Undercutting End Mill - 300 Reduced Shank, 0.6250" (5/8), Number of Flutes: 6
Mfr # 947440
Zoro # G7115984
product price: $431.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Overall Length
4.0000" (4)
Number of Flutes
6
Length of Cut
0.5890"
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
947440
Zoro #
G7115984
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
4.0000" (4)
Length of Cut
0.5890"
Milling Dia.
0.6250" (5/8)
Shank Dia.
0.2500" (1/4)
Radius
0.3120" (5/16)
Details
Measurement System
Inch
Number of Flutes
6
Finish
UN
Finish - Machining
Uncoated
Material - Machining
Carbide
Wrap Angle
300
Description
0.6250" (5/8) Cutter DIA x 300° Carbide Reduce Shank Undercut End Mill, 6 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.