Zoro Homepage

Wax Ring, Urethane, Brown, For: Toilet Bowls

  • Mfr # 4305-24

  • Zoro # G813766886


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

For Use With
3" or 4" waste lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4305-24
Zoro #
G813766886
UPC #
78864043051
Country of Origin
United States

Details

For Use With
3" or 4" waste lines

Description

Resilient, springs with bowl movement. Permanent. Will not rot. No-seep sleeve protects sealing area, extends bowl into waste line. Large up to 1/2 in tolerance in rough-in and bowl setting; compression gives positive seal. Holds up to 90 lb psi at 85% compression. Urethane core reinforcement resists puncture by carrier coupling or flange. Boxed.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.