Zoro Homepage

Urinal Gasket, Ring, PK6

  • Mfr # 070093

  • Zoro # G1653967


product price: $21.25
/pk 6, $3.54/ea

Key Features

Fits Brand
Universal Fit
For Use With
3 in OD Urinals
Material
Rubber
Color
Yellow
Size
3 in x 2 1/8 in x 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
070093
Zoro #
G1653967
UPC #
078864700930
Country of Origin
Thailand

Dimensions

Size
3 in x 2 1/8 in x 3/8 in

Details

Item
Wax-Free Seal
Fits Brand
Universal Fit
For Use With
3 in OD Urinals
Material
Rubber
Color
Yellow
Material of Construction
Sponge Rubber
Type
Ring
Compatible Product Type
Urinals
Compatible Manufacturer Part Number
Universal
Product Type
Wax-Free Seal
Compatible SubBrand
Most Urinals
Compatible Brand
Universal
Compatible Series
Universal

Description

Wax-Free Seal, Rubber, PK6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.