Zoro Homepage

Wax Ring, Reinforced, 3 and 4"Waste Line

  • Mfr # 007022

  • Zoro # G2192127


product price: $3.89
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
1/4 in x 2 1/4 in Solid Brass Bolts, Heavy Nuts, Round Washers, Speed Nuts
Standards
Federal Specification TT-P-1536A
Size
3 in, 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
007022
Zoro #
G2192127
UPC #
078864070224
Country of Origin
United States

Dimensions

Size
3 in, 4 in

Details

Item
Wax Ring
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
1/4 in x 2 1/4 in Solid Brass Bolts, Heavy Nuts, Round Washers, Speed Nuts
Standards
Federal Specification TT-P-1536A
Color
Yellow
Material
Petroleum Wax
Type
Reinforced Wax Ring
Material of Construction
Petroleum Wax
Product Type
Wax Ring
Compatible SubBrand
Gravity Tanks
Compatible Manufacturer Part Number
Universal
Compatible Product Type
Toilets
Compatible Series
Universal
Compatible Brand
Universal

Description

Wax Ring, Petroleum Wax

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.