Zoro Homepage
This item is Discontinued.
Harwin Round Standoffs, M3-0.50 Thrd Sz, 8 mm Bd L, Brass Nickel Plated, 4.76 mm OD R30-5000802

Round Standoffs, M3-0.50 Thrd Sz, 8 mm Bd L, Brass Nickel Plated, 4.76 mm OD (Discontinued)

  • Mfr # R30-5000802
  • Zoro # G805950927
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R30-5000802
Zoro #
G805950927
UPC #
-
Country of Origin
United Kingdom

Dimensions

Thread Size
M3-0.50
Body Length
8 mm
Outside Diameter
4.76 mm
Outside Dia.
4.76 mm

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Shape
Round
System of Measurement
Metric

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.