Tonka Truck Over The Ear Wired Headphones in Yellow

  • Mfr # HP1-01161

  • Zoro # G521738830


product price:  $29.99
/ea

Key Features

Color
Yellow
Width
6 in
Height
3.25 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HP1-01161
Zoro #
G521738830
UPC #
021331033017
Country of Origin
China

Dimensions

Width
6 in
Height
3.25 in
Length
7 in

Details

Color
Yellow
Item
Kid Headphones

Description

It's time to crank up the tunes with these Tonka Truck Over The Ear Wired Headphones in Yellow. Your child can sport their favorite Tonka truck with a fun truck decal on the ears and the iconic yellow and black coloring. The soft cushioning on the ears and head piece means your child will be comfortable enough for hours of listening and the wired headphone jack is compatible with all smartphones and tablets. Have your child show their love for Tonka with these high quality headphones.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.