
FM Gear Oil 68 5-Gallon Pail
Mfr # 1201-PL
Zoro # G112322448
product price: $145.99
/ea
Free Shipping & Returns
Key Features
ISO Viscosity Grade
68
Application
Food Grade Gear Oil
Lubricant Type
Highly Refined White Oil
Product Use
Bearings
Lubricant Classification
Food Grade
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1201-PL
Zoro #
G112322448
UPC #
-
Country of Origin
United States
Details
ISO Viscosity Grade
68
Application
Food Grade Gear Oil
Lubricant Type
Highly Refined White Oil
Product Use
Bearings
Lubricant Classification
Food Grade
Description
Food Grade Gear Oil Mineral ISO 68 5-Gallon Pail
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.