Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FM Nextgear 68 5-Gallon Pail

  • Mfr # 1283-PL

  • Zoro # G012322456


product price: $265.99
/ea
Free Shipping & Returns

Key Features

ISO Viscosity Grade
68
Application
Food Grade Gear Oil
Lubricant Type
Synthetic
Lubricant Classification
Food Grade
Product Use
Bearings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1283-PL
Zoro #
G012322456
UPC #
-
Country of Origin
United States

Details

ISO Viscosity Grade
68
Application
Food Grade Gear Oil
Lubricant Type
Synthetic
Lubricant Classification
Food Grade
Product Use
Bearings

Description

Food Grade Gear Oil Synthetic ISO 68 5-Gallon Pail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.