Zoro Homepage

3/16 set up plug

  • Mfr # 67012

  • Zoro # G8454345


product price: $40.75
/ea

Key Features

Overall Length
1 1/4 in
For Use With
Rotary Broach Holder
Shank Dia.
8.00mm
Size
3/16 in
Plug Dia. Tolerance
+.000 -.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67012
Zoro #
G8454345
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/4 in
Shank Dia.
8.00mm
Size
3/16 in
Plug Dia. Tolerance
+.000 -.001 in
Depth Of Plug
5/16 in
Shank Dia. Tolerance
+.000 -.0004 in
Plug Dia.
0.192 in

Details

Item
Set Up Plug
For Use With
Rotary Broach Holder

Description

Set Up Plug, Size 3/16 in, Shank Dia. 8.00mm, Depth Of Plug 5/16 in, Overall Length 1 1/4 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.