Zoro Homepage

3/4 set up plug

  • Mfr # 67548

  • Zoro # G8236995


product price: $65.99
/ea

Key Features

Overall Length
2 1/2 in
For Use With
Rotary Broach Holder
Shank Dia.
3/4 in
Size
3/4 in
Plug Dia. Tolerance
+.000 -.001 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67548
Zoro #
G8236995
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Shank Dia.
3/4 in
Size
3/4 in
Plug Dia. Tolerance
+.000 -.001 in
Depth Of Plug
3/4 in
Shank Dia. Tolerance
+.000 -.0004 in
Plug Dia.
0.770 in

Details

Item
Set Up Plug
For Use With
Rotary Broach Holder

Description

Set Up Plug, Size 3/4 in, Shank Dia. 3/4 in, Depth Of Plug 3/4 in, Overall Length 2 1/2 in, Plug Dia. Tolerance +.000 -.001 in, Shank Dia. Tolerance +.000 -.0004 in, For Use With Rotary Broach Holder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.