Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Collard Bushing, No I, ID7/16 In, L 1-1/8 In

  • Mfr # 20128

  • Zoro # G9733114


product price: $22.89
/ea

Key Features

Bushing Head Type
Headed
Type
# I
Drilling Tool Configuration
Individual
Decimal Equivalent
0.4375
For Use With
BROACH STYLE # I
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20128
Zoro #
G9733114
UPC #
-
Country of Origin
United States

Dimensions

Bushing Hole Dia.
7/16 in
Overall Length
1 1/8 in
Size - Decimal
7/16 in - 0.4375

Details

Bushing Head Type
Headed
Type
# I
Drilling Tool Configuration
Individual
Decimal Equivalent
0.4375
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # I
Measurement System
Fractional Inch
Primary Material Application
All Materials

Description

Keyway Broach Bushing, Broach Style # I, 7/16 in, Headed, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.