Collard Bushing, No I, ID1/4 In, L 1-1/8 In
Mfr # 20116
Zoro # G9733132
product price: $22.79
/eaKey Features
For Use With
BROACH STYLE # I
Decimal Equivalent
0.2500
Type
# I
Bushing Hole Dia.
1/4 in
Overall Length
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20116
Zoro #
G9733132
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
1/4 in
Overall Length
1 1/8 in
Body Dia.
1/4"
Size - Decimal
1/4 in - 0.2500
Details
For Use With
BROACH STYLE # I
Decimal Equivalent
0.2500
Item
Keyway Broach Bushing
Type
# I
Bushing Head Type
Headed
Primary Material Application
All Materials
Measurement System
Fractional Inch
Description
Keyway Broach Bushing, Broach Style # I, 1/4 in, Headed, Fractional Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.