Collard Bushing, No II, ID14mm, L 1-11/16 In
Mfr # 22214HS
Zoro # G9732606
product price: $24.99
/eaKey Features
Bushing Hole Dia.
14.00 mm
Overall Length
1 11/16 in
For Use With
BROACH STYLE # II
Type
# II
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22214HS
Zoro #
G9732606
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
14.00 mm
Overall Length
1 11/16 in
Size - Decimal
14.00mm - 0.5512
Details
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # II
Type
# II
Bushing Head Type
Headed
Drilling Tool Configuration
Individual
Decimal Equivalent
0.5512
Measurement System
Metric
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # II, 14.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.