Collard Bushing, No II, ID16mm, L 1-11/16 In
Mfr # 22216HS
Zoro # G9732581
product price: $23.69
/eaKey Features
Type
# II
Drilling Tool Configuration
Individual
Bushing Hole Dia.
16.00 mm
Overall Length
1 11/16 in
Bushing Head Type
Headed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22216HS
Zoro #
G9732581
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
16.00 mm
Overall Length
1 11/16 in
Size - Decimal
16.00mm - 0.6299
Details
Type
# II
Drilling Tool Configuration
Individual
Item
Keyway Broach Bushing
Bushing Head Type
Headed
For Use With
BROACH STYLE # II
Measurement System
Metric
Primary Material Application
All Materials
Decimal Equivalent
0.6299
Description
Keyway Broach Bushing, Broach Style # II, 16.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.