Collard Bushing, No II, ID18mm, L 1-11/16 In
Mfr # 22218HS
Zoro # G9732563
product price: $25.59
/eaKey Features
Bushing Head Type
Headed
Drilling Tool Configuration
Individual
Overall Length
1 11/16 in
Bushing Hole Dia.
18.00 mm
For Use With
BROACH STYLE # II
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
22218HS
Zoro #
G9732563
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1 11/16 in
Bushing Hole Dia.
18.00 mm
Size - Decimal
18.00mm - 0.7087
Details
Bushing Head Type
Headed
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # II
Item
Keyway Broach Bushing
Type
# II
Decimal Equivalent
0.7087
Measurement System
Metric
Primary Material Application
All Materials
Description
Keyway Broach Bushing, Broach Style # II, 18.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.