Collard Bushing, No III, ID32mm, L 2-1/2 In
Mfr # 22332
Zoro # G8059204
product price: $33.29
/eaKey Features
Bushing Head Type
Headed
Bushing Hole Dia.
32.00 mm
For Use With
BROACH STYLE # III
Overall Length
2 1/2 in
Drilling Tool Configuration
Individual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22332
Zoro #
G8059204
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
32.00 mm
Overall Length
2 1/2 in
Size - Decimal
32.00mm - 1.2598
Details
Bushing Head Type
Headed
Item
Keyway Broach Bushing
For Use With
BROACH STYLE # III
Drilling Tool Configuration
Individual
Type
# III
Primary Material Application
All Materials
Decimal Equivalent
1.2598
Measurement System
Metric
Description
Keyway Broach Bushing, Broach Style # III, 32.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.