Zoro Homepage

Collard Bushing, No III, ID3/4 In, L 2.5 In

  • Mfr # 20348

  • Zoro # G7694486


product price: $28.69
/ea

Key Features

Overall Length
2 1/2 in
Bushing Head Type
Headed
For Use With
BROACH STYLE # III
Decimal Equivalent
0.7500
Body Dia.
3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20348
Zoro #
G7694486
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Body Dia.
3/4"
Bushing Hole Dia.
3/4 in
Size - Decimal
3/4 in - 0.7500

Details

Item
Collard Bushing
Bushing Head Type
Headed
For Use With
BROACH STYLE # III
Decimal Equivalent
0.7500
Type
# III
Primary Material Application
All Materials
Measurement System
Fractional Inch

Description

Keyway Broach Bushing, Broach Style # III, 3/4 in, Headed, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.