Collard Bushing, No III, ID34mm, L 2-1/2 In
Mfr # 22334
Zoro # G8356756
product price: $32.79
/eaKey Features
Bushing Head Type
Headed
Bushing Hole Dia.
34.00 mm
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # III
Type
# III
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22334
Zoro #
G8356756
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
34.00 mm
Overall Length
2 1/2 in
Size - Decimal
34.00mm - 1.3386
Details
Item
Keyway Broach Bushing
Bushing Head Type
Headed
Drilling Tool Configuration
Individual
For Use With
BROACH STYLE # III
Type
# III
Measurement System
Metric
Primary Material Application
All Materials
Decimal Equivalent
1.3386
Description
Keyway Broach Bushing, Broach Style # III, 34.00 mm, Headed, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.