Keyway Broach Bushing, Broach Style # IV
Mfr # 22452
Zoro # G515190699
product price: $69.55
/eaKey Features
Bushing Hole Dia.
52.00 mm
Bushing Head Type
Headless
Decimal Equivalent
2.0472
Overall Length
6 in
Drilling Tool Configuration
Individual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
22452
Zoro #
G515190699
UPC #
-
Country of Origin
United States
Dimensions
Bushing Hole Dia.
52.00 mm
Overall Length
6 in
Size - Decimal
52.00mm - 2.0472
Details
Item
Keyway Broach Bushing
Bushing Head Type
Headless
Decimal Equivalent
2.0472
Drilling Tool Configuration
Individual
Primary Material Application
All Materials
Measurement System
Metric
For Use With
BROACH STYLE # IV
Type
# IV
Description
Keyway Broach Bushing, Broach Style # IV, 52.00 mm, Headless, Metric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.