Zoro Homepage

Keyway Broach, Hex, W 10mm, Cut L 1 In

  • Mfr # 12110

  • Zoro # G8247014


product price: $846.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Broach Length
10 in
Min. Length Of Cut
1/2 in
Max. Length Of Cut
1 in
Pressure Required
4,100 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12110
Zoro #
G8247014
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
10 in
Min. Length Of Cut
1/2 in
Max. Length Of Cut
1 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
10.00mm
Drill Size
10.00 mm
Hex Size
10.00 mm

Details

Measurement System
Metric
Pressure Required
4,100 lb
Item
Hex Broach
Cut Profile
Hexagonal
Type
Hex
Drilling Tool Configuration
Individual
Material - Machining
Cobalt
Primary Material Application
All Materials

Description

Hex Broach, Metric, 10.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.