Zoro Homepage

Keyway Broach, Hex, W 15/32, Cut L 1-3/8

  • Mfr # 12030

  • Zoro # G4101334


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Broach Length
13 3/8 in
Min. Length Of Cut
1/2 in
Max. Length Of Cut
1 3/8 in
Pressure Required
4,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12030
Zoro #
G4101334
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
13 3/8 in
Min. Length Of Cut
1/2 in
Max. Length Of Cut
1 3/8 in
Drill Size
15/32 in
Hex Size
15/32 in
Keyway Width
15/32"
Keyway Width Tolerance
+.001 -.000"

Details

Measurement System
Fractional Inch
Pressure Required
4,700 lb
Primary Material Application ISO Code
K, M, N, P, S1
Drilling Tool Configuration
Individual
Item
Hex Broach
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Type
Hex
Cut Profile
Hexagonal

Description

Hex Broach, Fractional Inch, 15/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.