Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach, Hex, W 25mm, Cut L 1-5/8 In

  • Mfr # 12125

  • Zoro # G8447153


product price: $1,749.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Broach Length
19 7/8 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
1 5/8 in
Pressure Required
22,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12125
Zoro #
G8447153
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
19 7/8 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
1 5/8 in
Keyway Width
25.00mm
Hex Size
25.00 mm
Drill Size
25.00 mm
Keyway Width Tolerance
+.001 -.000"

Details

Measurement System
Metric
Pressure Required
22,000 lb
Type
Hex
Cut Profile
Hexagonal
Item
Hex Broach
Material - Machining
High Speed Steel
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Hex Broach, Metric, 25.00 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.