Zoro Homepage

Keyway Broach, II, W 3/32, Cut L 1-11/16

  • Mfr # 10206

  • Zoro # G3906357


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Broach Style
II
Measurement System
Fractional Inch
Broach Length
6 3/4 in
Min. Length Of Cut
19/64 in
Max. Length Of Cut
1 11/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10206
Zoro #
G3906357
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
6 3/4 in
Min. Length Of Cut
19/64 in
Max. Length Of Cut
1 11/16 in
Keyway Width
3/32 in
Keyway Width Tolerance
+.001 -.000"

Details

Broach Style
II
Measurement System
Fractional Inch
Pressure Required
990 lb
Drilling Tool Configuration
Individual
Cut Profile
Keyway
Item
Keyway Broach
Number of Shims Required
0
Type
Keyway Broach
Primary Material Application
All Materials
Material - Machining
High Speed Steel

Description

Keyway Broach, II, Fractional Inch, 3/32 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.