Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach Set, Broach Style IV

  • Mfr # 15024

  • Zoro # G4029444


product price: $1,279.79
/ea
Free Shipping & Returns

Key Features

Measurement System
Fractional Inch
Broach Style
IV
Keyway Width
5/16 in; 3/8 in; 7/16 in; 1/2 in
Bushing Hole Dia.
1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in
Number Of Keyway Combinations
32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15024
Zoro #
G4029444
UPC #
-
Country of Origin
United States

Dimensions

Keyway Width
5/16 in; 3/8 in; 7/16 in; 1/2 in
Bushing Hole Dia.
1 1/2 in, 1 5/8 in, 1 3/4 in, 1 7/8 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in
Keyway Sizes
5/16", 3/8", 7/16", 1/2"
Largest Broach Size
1/2 in
Smallest Broach Size
5/16 in

Details

Measurement System
Fractional Inch
Broach Style
IV
Number Of Keyway Combinations
32
Number of Pieces
4
Material - Machining
High Speed Steel
Drilling Tool Configuration
Set
Set Type
#3D
Item
Keyway Broach Set
Cut Profile
Keyway
Includes
4 Broaches, 8 Plain Bushings, Heavy Duty Hardwood Case
Primary Material Application
All Materials

Description

Keyway Broach Set, Fractional Inch, IV, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.