Keyway Broach Shim, 1/8 In, II, T .031 In

  • Mfr # 22252

  • Zoro # G8476465


product price: $8.15
/ea

Key Features

Broach Style
II
Overall Width
3/16 in
Overall Length
1 7/8 in
Thickness
0.031 in
Keyway Size Type
1/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22252
Zoro #
G8476465
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/16 in
Overall Length
1 7/8 in
Thickness
0.031 in
Keyway Size Type
1/8"
Keyway Size
1/8"
Width
3/16"
For Keyway Size
1/8 in
Length
1-7/8"

Details

Item
Keyway Broach Shim
Broach Style
II
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
For Use With
II
Primary Material Application
All Materials

Description

Keyway Broach Shim, II, 1/8 in, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.