Keyway Broach Shim, 24mm, VI, T .062 In, PK5

  • Mfr # 44493

  • Zoro # G3051085


product price: $50.89
/pk 5, $10.18/ea

Key Features

Broach Style
VI
Overall Width
1 in
Overall Length
6 3/4 in
Thickness
0.062 in
Keyway Size Type
24.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44493
Zoro #
G3051085
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
6 3/4 in
Thickness
0.062 in
Keyway Size Type
24.00mm
Length
6-3/4"
Width
1"
For Keyway Size
24.00 mm

Details

Item
Keyway Broach Shim
Broach Style
VI
Measurement System
Fractional Inch
For Use With
VI
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, VI, 24.00 mm, Metric, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.