Keyway Broach Shim, 3/8 In, III, T .062 In, PK2

  • Mfr # 22258

  • Zoro # G8476526


product price:  $13.99
/pk 2, $7.00/ea

Key Features

Broach Style
III
Overall Width
3/8 in
Overall Length
2 7/8 in
Thickness
0.062 in
Keyway Size Type
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22258
Zoro #
G8476526
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/8 in
Overall Length
2 7/8 in
Thickness
0.062 in
Keyway Size Type
3/8"
Keyway Size
3/8"
For Keyway Size
3/8 in
Length
2-7/8"
Width
3/8"

Details

Item
Keyway Broach Shim
Broach Style
III
Measurement System
Fractional Inch
For Use With
III
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, III, 3/8 in, Fractional Inch, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.