Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach Shim, 3mm, I, T .031 In

  • Mfr # 44480

  • Zoro # G3051216


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Broach Style
I
Overall Width
1/8 in
Overall Length
1 3/8 in
Thickness
0.031 in
Keyway Size Type
3.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44480
Zoro #
G3051216
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/8 in
Overall Length
1 3/8 in
Thickness
0.031 in
Keyway Size Type
3.00mm
Length
1-3/8"
Width
1/8"
For Keyway Size
3.00 mm

Details

Item
Keyway Broach Shim
Broach Style
I
Measurement System
Fractional Inch
Drilling Tool Configuration
Individual
For Use With
I
Primary Material Application
All Materials

Description

Keyway Broach Shim, I, 3.00 mm, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.