Keyway Broach Shim, 5/16 In, IV, T .078 In, PK2

  • Mfr # 22259

  • Zoro # G8545914


product price:  $18.15
/pk 2, $9.08/ea

Key Features

Broach Style
IV
Overall Width
9/16 in
Overall Length
6 1/4 in
Thickness
0.056 in
Keyway Size Type
5/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22259
Zoro #
G8545914
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
9/16 in
Overall Length
6 1/4 in
Thickness
0.056 in
Keyway Size Type
5/16"
For Keyway Size
5/16 in
Length
6-1/4"
Width
9/16"
Keyway Size
5/16"

Details

Item
Keyway Broach Shim
Broach Style
IV
Measurement System
Fractional Inch
For Use With
IV
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, IV, 5/16 in, Fractional Inch, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.