Keyway Broach Shim, 5mm, II, T .050 In

  • Mfr # 44482

  • Zoro # G3051207


product price: $7.69
/ea

Key Features

Broach Style
II
Overall Width
1/4 in
Overall Length
1 7/8 in
Thickness
0.050 in
Keyway Size Type
5.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44482
Zoro #
G3051207
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1/4 in
Overall Length
1 7/8 in
Thickness
0.050 in
Keyway Size Type
5.00mm
Length
1-7/8"
Width
1/4"
For Keyway Size
5.00 mm

Details

Item
Keyway Broach Shim
Broach Style
II
Measurement System
Fractional Inch
For Use With
II
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, II, 5.00 mm, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.