Keyway Broach Shim, 6mm I, III, T .062 In

  • Mfr # 44484

  • Zoro # G3051189


product price: $6.59
/ea
Sold in multiples of 2 for $13.18

Key Features

Broach Style
III
Overall Width
3/8 in
Overall Length
2 7/8 in
Thickness
0.062 in
Keyway Size Type
6.00mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
44484
Zoro #
G3051189
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3/8 in
Overall Length
2 7/8 in
Thickness
0.062 in
Keyway Size Type
6.00mm
Width
3/8"
Length
2-7/8"
For Keyway Size
6.00 mm

Details

Item
Keyway Broach Shim
Broach Style
III
Measurement System
Fractional Inch
For Use With
III
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, III, 6.00 mm, Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.