Keyway Broach Shim, 7/8 In, VI, T .062 In, PK6

  • Mfr # 22265

  • Zoro # G8545932


product price:  $60.49
/pk 6, $10.08/ea

Key Features

Broach Style
VI
Overall Width
1 in
Overall Length
6 3/4 in
Thickness
0.062 in
Keyway Size Type
7/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22265
Zoro #
G8545932
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
1 in
Overall Length
6 3/4 in
Thickness
0.062 in
Keyway Size Type
7/8"
Width
1"
For Keyway Size
7/8 in
Keyway Size
7/8"
Length
6-3/4"

Details

Item
Keyway Broach Shim
Broach Style
VI
Measurement System
Fractional Inch
For Use With
VI
Drilling Tool Configuration
Individual
Primary Material Application
All Materials

Description

Keyway Broach Shim, VI, 7/8 in, Fractional Inch, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.