Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyway Broach, W 1/4 In, Cut L 1-5/8 In

  • Mfr # 10707

  • Zoro # G4209396


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Broach Style
Davis
Measurement System
Fractional Inch
Broach Length
16 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10707
Zoro #
G4209396
UPC #
-
Country of Origin
United States

Dimensions

Broach Length
16 in
Min. Length Of Cut
5/8 in
Max. Length Of Cut
1 5/8 in
Keyway Width Tolerance
+.001 -.000"
Keyway Width
1/4 in

Details

Broach Style
Davis
Measurement System
Fractional Inch
Cut Profile
Keyway
Type
Keyseater
Drilling Tool Configuration
Individual
Material - Machining
High Speed Steel
Item
Keyway Broach
Number of Shims Required
0
Primary Material Application
All Materials

Description

Keyway Broach, Davis, Fractional Inch, 1/4 in, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.