Zoro Homepage

Plain Bushing, No IV, ID1-7/16 In, L 4 In

  • Mfr # 21492

  • Zoro # G7694617


product price: $31.99
/ea

Key Features

Overall Length
4 in
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Type
# IV
Decimal Equivalent
1.4375
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21492
Zoro #
G7694617
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4 in
Bushing Hole Dia.
1 7/16 in
Size - Decimal
1-7/64 in - 1.1094

Details

Item
Keyway Broach Bushing
For Use With
BROACH STYLE # IV
Drilling Tool Configuration
Individual
Type
# IV
Decimal Equivalent
1.4375
Bushing Head Type
Headless
Material - Machining
High Speed Steel
Primary Material Application
All Materials
Measurement System
Fractional Inch

Description

Keyway Broach Bushing, Broach Style # IV, 1 7/16 in, Headless, Fractional Inch

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.